Panasonic SMD Resistor, 1.07kΩ, 0603 (1608M), 0.1W ERJ3EKF1071V

Sebelum PPN:
Rp1.699.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)1.07
SeriesERJ3EK
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2134B. 0603 Resistor, ERJ3EK Series - 1% (510 Ω -> 4.99 kΩ). Panasonic's ERJ 3 thick film precision chip resistors offer a compact and lightweight solution. These chip resistors feature a triple-layer electrode and a metal glaze thick film resistive element for exceptional reliability. With a resistance tolerance as low as ±1%, the ERJ 3E series is compatible with automatic placement machines. These chip resistors are AEC-Q200 qualified and ideal for automotive applications.

Ulasan Produk

Tidak ada ulasan