Panasonic SMD resistor 56mΩ 1020 2W 1 set 10 pieces

Sebelum PPN:
Rp389.900
Spesifikasi
AS ONE Part Number65-6943-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic's low TCR high power chip resistors or Terminal Type resistors use wide terminal electrode structures and original materials to achieve high power and low TCR (± 100 x 10 → 6/K). Suitable for small size/high power current sensing. (lower TCR provides more accurate current sensing). The wide terminal structure provides high reliability for solder joints. Superiority due to terminal structure
Feature
Specification
*Quantity: 1 tape (10 pieces)*Resistance: 56mΩ*Technology: Thick film*Package/Case: 1020*Tolerance: ±5%*Rated power: 2W

Ulasan Produk

Tidak ada ulasan