Panasonic SMD resistor 39kΩ 0402 1005M 0.063W 1 set 10000 pieces

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-7195-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability thin film chip resistor, ERA2A series (1005)
Stable operation in high temperature/humid environments Thin film processing for low resistance tolerance/temperature coefficient of resistance (TCR) Ideal for low current noise and nonlinearity
Feature
Specification
*Quantity: 1 reel (10,000 pieces) *Resistance: 39kΩ *Technology: Metal film *Package/Case: 0402 (1005M) *Tolerance: ±0.1% *Rated power: 0.063W *Temperature coefficient: ±25ppm/°C *Automotive standard: AEC-Q200*Series: ERA*Operating temperature Min: -55°C*Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan