Panasonic SMD resistor 33mΩ 1206 3216M 1W 1 set 5000 pieces

Sebelum PPN:
Rp57.999.900
Spesifikasi
AS ONE Part Number65-6942-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JISC5201-8, EIAKRC-2134B
1206 type ERJ8BW series-1%
Panasonic ERJ8BW thick film chip resistors are lightweight and small. The ERJ8BW resistor consists of three layers of electrodes and a metal glaze thick film resistor, resulting in a double-sided resistor structure. This results in extremely high power capability and excellent pulse tolerance. The resistance value of these chip resistors is as low as 10m→100m.
AEC-Q200 qualified low TCR current sensing Small size ideal for low resistance flow/reflow soldering.
Applications These chip resistors are AEC-Q200 qualified and suitable for automotive applications.
Feature
Specification
*Quantity: 1 reel (5000 pieces)*Resistance: 33mΩ*Technology: Thick film*Package/Case: 1206 (3216M)*Tolerance: ±1%*Rated power: 1W*Temperature coefficient: ±150ppm/°C* Series: ERJ8BW*Operating temperature Min: -55°C*Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan