Panasonic SMD resistor 33mΩ 0805 2012M 0.5W 1 bag 5 pieces

Sebelum PPN:
Rp90.900
Spesifikasi
AS ONE Part Number65-7203-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JIS C5201-8, JEITA RC-2144
0805 ERJ 6BW series, 1%
Panasonic ERJ 6BW thick film chip resistors are lightweight and small. The ERJ 3BW resistor consists of three layers of electrodes and a metal glaze thick film resistor, resulting in a double-sided resistor structure. This results in extremely high power capability and excellent pulse tolerance. The resistance value of these chip resistors is 10 m → 1
Feature
Specification
*Resistance: 33mΩ*Technology: Thick Film*Package/Case: 0805 (2012M)*Tolerance: ±1%*Rated Power: 0.5W*Temperature Coefficient: ±200ppm/°C*Automotive Standard: AEC-Q200*Series: ERJ6BW *Operating temperature Min: -55°C *Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan