Panasonic SMD resistor 27mΩ 0612 1632M 1W 1 set 10 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-6941-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic's low TCR high power chip resistors are suitable for small size/high power current sensing. Resistance: 27 mΩ Highly reliable solder joint due to wide terminal structure Excellent heat dissipation properties due to terminal structure AEC-Q200 compliant RoHS compliant (as of October 2022)
Feature
Specification
*Quantity: 1 tape (10 pieces)*Resistance: 27mΩ*Technology: Thick film*Package/Case: 0612 (1632M)*Tolerance: ±5%*Rated power: 1W

Ulasan Produk

Tidak ada ulasan