Panasonic SMD resistor 200mΩ 1210 3225M 0.5W 1 bag 5 pieces

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-7208-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1210 Low Resistor - 0.5 W
Panasonic's ERJ 14B thick film chip resistors are lightweight and small. These resistors are constructed with three-layer electrodes and metal glaze thick film resistive elements and are extremely reliable.
AEC-Q200 certified Current sensing Small size Low resistance Ideal for flow/reflow soldering Compatible with placement machines.
Applications These current sensing resistors are AEC-Q200 qualified and
Feature
Specification
*Resistance: 200mΩ*Technology: Thick Film*Package/Case: 1210 (3225M)*Tolerance: ±1%*Rated Power: 0.5W*Temperature Coefficient: ±200ppm/°C*Automotive Standard: AEC-Q200*Series: ERJ14B *Operating temperature Min: -55°C *Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan