Panasonic SMD resistor 2.7kΩ 1206 3216M 0.66W 1 bag 5 pieces

Sebelum PPN:
Rp43.900
Spesifikasi
AS ONE Part Number65-7208-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1206 anti-surge resistor, ERJP08 series - 1 % (10 Ω → 3 kΩ)
Panasonic ERJ P08 Anti-Surge Thick Film Chip Resistors consist of metal glazed thick film resistive elements with three layers of electrodes and a protective coating. This structure provides high reliability and allows reflow and flow soldering.
AEC-Q200 qualified 0.66 W high power rating Surge resistant Standard membrane
Feature
Specification
*Resistance: 2.7kΩ*Technology: Thick film*Package/Case: 1206 (3216M)*Tolerance: ±1%*Rated power: 0.66W*Temperature coefficient: ±100ppm/°C*Automotive standard: AEC-Q200*Series: ERJP08*Operating temperature Min: -55°C*Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan