Panasonic SMD resistor 1kΩ 0402 1005M 0.063W 1 bag 100 pieces

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-6914-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic ERA Series Size 0402 0.063 W 0.5% 25 ppm Metal Film Chip Resistors Panasonic ERA Series Thin Film Chip Resistors are AEC-Q200 qualified products suitable for automotive applications. This chip resistor has excellent stability and high accuracy even in high temperature and high humidity environments. This series has excellent non-linearity, thin film resistors have small resistance tolerances, and are very reliable.
Special
Feature
Specification
*Resistance: 1kΩ*Technology: Metal film*Package/Case: 0402 (1005M)*Tolerance: ±0.5%*Rated power: 0.063W*Temperature coefficient: ±25ppm/°C*Series: ERA*Operating temperature Min: -55 °C*Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan