Panasonic SMD resistor 120kΩ 0603 1608M 0.25W 1 bag 100 pieces

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-7169-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
0603 format resistor 0.25 W, ERJPA3 series - 1%, 2.1 k → 1 M
ERJPA3 series chip resistors have better ESD surge characteristics than standard metal film resistors. ESD rated voltage is 3.0 kV. These resistors are constructed from metal glaze thick film resistive elements and three-layer electrodes and are suitable for reflow or flow soldering. These chip resistors are
Feature
Specification
*Resistance: 120kΩ*Technology: Thick Film*Package/Case: 0603 (1608M)*Tolerance: ±1%*Rated Power: 0.25W*Temperature Coefficient: ±100ppm/°C*Automotive Standard: AEC-Q200*Series: ERJPA3 *Operating temperature Min: -55°C *Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan