Panasonic SMD resistor 10Ω 0805 2012M 0.5W 1 bag 500 pieces

Sebelum PPN:
Rp489.900
Spesifikasi
AS ONE Part Number65-7124-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JIS C5201-8, EIAK RC-2134
0805 anti-surge resistor, ERJP06 series - 5 %
Panasonic ERJ P06 Anti-Surge Thick Film Chip Resistors consist of metal glazed thick film resistive elements with three layers of electrodes and a protective coating. This structure provides high reliability and allows reflow and flow soldering.
Features and Benefits:
AEC-Q200 qualified 0.50W
Feature
Specification
*Resistance: 10Ω*Technology: Thick Film*Package/Case: 0805 (2012M)*Tolerance: ±5%*Rated Power: 0.5W*Temperature Coefficient: ±300ppm/°C*Automotive Standard: AEC-Q200*Series: ERJP06 *Operating temperature Min: -55°C *Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan