Panasonic SMD resistor 10kΩ 1206 3216M 0.66W 1 bag 250 pieces

Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number65-7125-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JIS C5201-8, EIAK RC-2134
1206 anti-surge resistor, ERJP08 series - 5 %
Panasonic ERJ P08 Anti-Surge Thick Film Chip Resistors consist of metal glazed thick film resistive elements with three layers of electrodes and a protective coating. This structure provides high reliability and allows reflow and flow soldering.
AEC-Q200 qualified 0.66 W high power rating
Feature
Specification
*Resistance: 10kΩ*Technology: Thick Film*Package/Case: 1206 (3216M)*Tolerance: ±5%*Rated Power: 0.66W*Temperature Coefficient: ±200ppm/°C*Automotive Standard: AEC-Q200*Series: ERJP08 *Operating temperature Min: -55°C *Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan