Panasonic SMD resistor 10kΩ 0603 1608M 0.125W 1 set 100 pieces

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-7084-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High temperature chip resistors in Panasonic 0603 packages offer high resistance to heat and thermal shock. Metal film chip resistors feature low resistance tolerances and low temperature coefficients of resistance, high accuracy, low current noise, and excellent nonlinearity. Highly reliable metal glaze thick film resistive element and high temperature electrode structure Achieves maximum category temperature of 175°C and rated category temperature of 105°C Mounting machine
Feature
Specification
*Quantity: 1 tape (100 pieces)*Resistance: 10kΩ*Technology: Thick film*Package/Case: 0603 (1608M)*Tolerance: ±5%*Rated power: 0.125W

Ulasan Produk

Tidak ada ulasan