Panasonic SMD resistor 10kΩ 0402 1005M 0.063W 1 set 500 pieces

Sebelum PPN:
Rp6.199.900
Spesifikasi
AS ONE Part Number65-7004-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal film (thin film) chip resistor, high reliability type High reliability: Stable performance under high temperature and high humidity environments (85°C 85%RH rated load, category temperature range: 55 → +155°C) High accuracy: Low Resistance tolerance and resistance temperature coefficient High performance: low current noise, excellent linearity
Feature
Specification
*Quantity: 1 reel (500 pieces)*Resistance: 10kΩ*Technology: Thin film*Package/Case: 0402 (1005M)*Tolerance: ±0.1%*Rated power: 0.063W*Temperature coefficient: ±10ppm/°C* Automotive standard: AEC-Q200*Series: ERA*Operating temperature Min: -55°C*Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan