Panasonic SMD resistor 100Ω 1206 3216M 0.25W 1 bag 50 pieces

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7168-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sulfur-resistant chip resistor, ERJS08 series (3216 size, 5%)
Metal electrodes improve sulfidation resistance. Metal glaze thick film resistors and three-layer electrode structure provide high reliability. Ideal for both reflow and flow soldering. Compatible with lead-free soldering.
Feature
Specification
*Resistance: 100Ω*Technology: Thick Film*Package/Case: 1206 (3216M)*Tolerance: ±5%*Rated Power: 0.25W*Temperature Coefficient: ±200ppm/°C*Automotive Standard: AEC-Q200*Series: ERJ *Operating temperature Min: -55°C *Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan