Panasonic SMD resistor 1.5Ω 1206 3216M 0.25W 1 bag 5 pieces

Sebelum PPN:
Rp48.900
Spesifikasi
AS ONE Part Number65-7209-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JIS C5201-8, JEITA RC-2144
1206 Low Resistor - 0.25 W
Panasonic's ERJ 8R chip resistors are lightweight and small. These highly reliable thick film chip resistors are constructed with three layer electrodes and metal glazed thick film resistive elements.
AEC-Q200 qualified Current sensing Small size Low resistance Ideal for flow/reflow soldering.
Applications These current sensing resistors are
Feature
Specification
*Resistance: 1.5Ω*Technology: Thick Film*Package/Case: 1206 (3216M)*Tolerance: ±1%*Rated Power: 0.25W*Temperature Coefficient: ±200ppm/°C*Automotive Standard: AEC-Q200*Series: ERJ8RQ*Operating temperature Min: -55°C*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan