Panasonic SMD resistor 1.5Ω 0805 2012M 0.5W 1 set 5000 pieces

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-7069-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic 0805 packaged high temperature chip resistors have high resistance to heat and thermal shock. Metal film chip resistors feature low resistance tolerances and low temperature coefficients of resistance, high accuracy, low current noise, and excellent nonlinearity. Highly reliable metal glaze thick film resistive element and high temperature electrode structure Achieves maximum category temperature of 175°C and rated category temperature of 105°C Mounting
Feature
Specification
*Quantity: 1 reel (5000 pieces)*Resistance: 1.5Ω*Technology: Thick film*Package/Case: 0805 (2012M)*Tolerance: ±1%*Rated power: 0.5W

Ulasan Produk

Tidak ada ulasan