Panasonic SMD resistor 1.1Ω 1206 3216M 0.5W 1 bag 5 pieces

Sebelum PPN:
Rp67.900
Spesifikasi
AS ONE Part Number65-7210-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JIS C5201-8, JEITA RC-2144
1206 Low Resistor - 0.33 W
Panasonic's ERJ 6B thick film chip resistors are small and lightweight. This resistor is constructed with a metal glaze thick film resistive element and three layers of electrodes, providing extremely high reliability.
AEC-Q200 qualified Current sensing Small size Low resistance Ideal for flow/reflow soldering.
Applications of these current sensing resistors
Feature
Specification
*Resistance: 1.1Ω*Technology: Thick Film*Package/Case: 1206 (3216M)*Tolerance: ±1%*Rated Power: 0.5W*Temperature Coefficient: ±200ppm/°C*Automotive Standard: AEC-Q200*Series: ERJ8BQ*Operating temperature Min: -55°C*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan