Panasonic SMD resistor 1.02kΩ 0603 1608M 0.1W 1 set 250 pieces

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number65-7062-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JIS C5201-8, EIAJ RC-2133B
Panasonic 0.1 W ERA series 0.1% 15 ppm, 330 → 7.5 kΩ
Panasonic's ERA 3A metal film resistors are stable and highly accurate even in hot and humid environments. This series of 0603 chip resistors provides high performance solutions and features excellent nonlinearity.
Features and Benefits:
AEC-Q200 qualified Low temperature coefficient of resistance Small
Feature
Specification
*Quantity: 1 reel (250 pieces)*Resistance: 1.02kΩ*Technology: Thin film*Package/Case: 0603 (1608M)*Tolerance: ±0.1%*Rated power: 0.1W*Temperature coefficient: ±15ppm/°C *Automotive standard: AEC-Q200*Series: E96*Operating temperature Min: -55°C*Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan