Panasonic Signal Relay DPDT 5V dc

Sebelum PPN:
Rp109.900 - Rp4.099.900
Spesifikasi
Coil Voltage (V)5/dc
Contact ConfigurationDPDT
Maximum Switching Power (DC W)60
Maximum Switching Voltage (DC V)220
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL certified, CSA. TQ series, latching. This PCB relay is flat and compact, measuring just 5 mm in height. The highly efficient magnetic circuit allows for high-density mounting. This 5 mm PCB relay also achieves low thermal EMF and high contact reliability. Typical applications include communications, office automation, measuring equipment, and industrial machinery. Low profile, compact size: 14.0 (L) x 9.0 (W) x 5.0 (H). Gold-clad twin crossbar contacts provide high contact reliability. Nominal operating power: 280 mW / 1 coil latching type: 200 mW

Ulasan Produk

Tidak ada ulasan