Panasonic Signal Relay DPDT 3V dc G6K

Sebelum PPN:
Rp119.900
Spesifikasi
Coil Voltage (V)3/dc
Contact ConfigurationDPDT
Dimensions (mm)15x8.2x7.4
Height (mm)8.2
Length (mm)15
Maximum Switching Voltage (DC V)220
Operating Temperature Range (°C)-40 -> +85
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesG6K
Switching Current (A)2
Terminal TypeSurface mount
Type of SignSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL / CSA. TX2 Series. This surface mount PCB relay has a maximum current rating of 2 A and a high withstand voltage. High surge and withstand voltage resistance. High vibration and shock resistance. Sealed construction allows for automatic cleaning. For through-hole versions, see part number 178-1918. Ideal for communication, measurement, security and medical equipment.

Ulasan Produk

Tidak ada ulasan