Panasonic Signal Relay DPDT 12V dc

Sebelum PPN:
Rp149.900
Spesifikasi
Coil Voltage (V)12/dc
Contact ConfigurationDPDT
Dimensions (mm)14x5.6x9
Height (mm)5.6
Length (mm)14
Maximum Switching Power (DC W)60
Maximum Switching Voltage (DC V)220
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)2
Terminal TypeSMD tab
Type of SignSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL recognized, CSA. For through-hole types, see typical part number: 113-8825. TQ2 Series, Latching. These low-profile PCB surface-mount relays are only 6mm high, yet offer 2A capacity and high sensitivity. Flat, compact body and low-profile surface-mount terminals. High frequency characteristics. Compatible with SMD automatic insertion. Low thermal EMF (approx. 2μV). Nominal operating power: 280mW / 1 coil latching type: 200mW. Ideal for communications applications, measurement, QA equipment, etc.

Ulasan Produk

Tidak ada ulasan