Panasonic Resistor, 10mΩ, 0612 (1632M), 0.75W

Sebelum PPN:
Rp209.900
Spesifikasi
Rated Power (W)0.75
Resistance (MΩ)10
TechnologyThick film
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic High-Power Current Sensing Resistors feature a resistance value of 0.01 Ω and a power rating of 0.75 W. They are wide terminal type resistors in a 0612 package. They can be used in automotive electronic circuits such as ECUs (electrical control units), anti-lock braking systems, and airbag systems. They are also used for current detection in power supply circuits of various devices. The terminal structure ensures high solder joint reliability. The terminal structure provides excellent heat dissipation. AEC-Q200 compliant. RoHS compliant.

Ulasan Produk

Tidak ada ulasan