Panasonic Resistor 620Ω 0612 1632M 0.75W 1 set 20 pieces

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-7020-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic High Power Current Sensing Resistors have a resistance value of 620 Ω / 0.75 W power rating. Wide Terminal Type resistor in 0612 package. Can be used in vehicle electronic circuits such as ECU (Electrical Control Unit), anti-lock brake system, and airbag system. It is also used for current detection in power circuits of various equipment. Depending on the Terminal structure
Feature
Specification
*Quantity: 1 tape (20 pieces)*Resistance: 620Ω*Technology: Thick film*Package/Case: 0612 (1632M)*Tolerance: ±1%*Rated power: 0.75W

Ulasan Produk

Tidak ada ulasan