Panasonic Resistor 3.9Ω 1020 1W 1 set 5000 pieces

Sebelum PPN:
Rp54.999.900
Spesifikasi
AS ONE Part Number65-7017-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic high output current sensing resistors have a resistance of 3.9 Ω and a power rating of 1 W. This is a wide terminal type resistor with a 1020 package. Can be used in vehicle electronic circuits such as ECU (Electrical Control Unit), anti-lock brake system, and airbag system. It is also used for current detection in power circuits of various equipment. The height due to the terminal structure is
Feature
Specification
*Quantity: 1 reel (5000 pieces)*Resistance: 3.9Ω*Technology: Thick film*Package/Case: 1020*Tolerance: ±1%*Rated power: 1W

Ulasan Produk

Tidak ada ulasan