Panasonic Resistor 18Ω 0612 1632M 0.75W 1 set 5000 pieces

Sebelum PPN:
Rp99.999.900
Spesifikasi
AS ONE Part Number65-7017-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic high output current sensing resistors are rated for 18 Ω and 0.75 W. Wide Terminal Type resistor in 0612 package. Can be used in in-vehicle electronic circuits such as ECU (Electrical Control Unit), anti-lock brake system, and airbag system. It is also used for current detection in power circuits of various equipment. High solder joints due to terminal structure
Feature
Specification
*Quantity: 1 reel (5000 pieces)*Resistance: 18Ω*Technology: Thick film*Package/Case: 0612 (1632M)*Tolerance: ±1%*Rated power: 0.75W

Ulasan Produk

Tidak ada ulasan