Panasonic Resistor 12Ω 0612 1632M 0.75W 1 set 5000 pieces

Sebelum PPN:
Rp99.999.900
Spesifikasi
AS ONE Part Number65-7021-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic High Power Current Sensing Resistors feature resistors with power ratings of 10 Ω and 0.75 W. Wide Terminal Type resistor in 0612 package. Can be used in vehicle electronic circuits such as ECU (Electrical Control Unit), anti-lock brake system, and airbag system. It is also used for current detection in power circuits of various equipment. In the Terminal structure
Feature
Specification
*Quantity: 1 reel (5000 pieces)*Resistance: 12Ω*Technology: Thick film*Package/Case: 0612 (1632M)*Tolerance: ±1%*Rated power: 0.75W

Ulasan Produk

Tidak ada ulasan