Panasonic Resistor 10mΩ 0612 1632M 0.75W 1 set 20 pieces

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7016-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic high output current sensing resistors feature a resistance of 0.01Ω and a power rating of 0.75W. Wide TerminalType resistor in 0612 package. Can be used in in-vehicle electronic circuits such as ECU (electrical control unit), anti-lock brake system, and airbag system. It is also used for current detection in power circuits of various equipment. High solder joint reliability due to terminal structure Excellent heat dissipation characteristics due to terminal structure Compliant with AEC-Q200 RoHS compliant (as of October 2022)
Feature
Specification
*Quantity: 1 tape (20 pieces)*Resistance: 10mΩ*Technology: Thick film*Package/Case: 0612 (1632M)*Tolerance: ±1%*Rated power: 0.75W

Ulasan Produk

Tidak ada ulasan