Panasonic Resistor 10kΩ 1020 1W 1 set 20 pieces

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number65-7023-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic High Power Current Sensing Resistors have a resistance value of 10000 Ω/1W and a power rating. This is a wide terminal type resistor with a 1020 package. Can be used in vehicle electronic circuits such as ECU (Electrical Control Unit), anti-lock brake system, and airbag system. It is also used for current detection in power circuits of various equipment. Terminal structure
Feature
Specification
*Quantity: 1 tape (20 pieces)*Resistance: 10kΩ*Technology: Thick film*Package/Case: 1020*Tolerance: ±1%*Rated power: 1W

Ulasan Produk

Tidak ada ulasan