Panasonic Relay Socket PCB Mount S Relays, S-PS

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesS Relays
Suitable Crimping TerminalS Series Relays
Type of SignBoard mounting
Voltage (V)250ac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, CSA. S Series Relays. These PCB mount power relays are reliable, efficient, long-lasting, and offer a wide range of control functions. They also offer high sensitivity, vibration and shock resistance, and low thermal EMF. Low profile, highly sensitive relay. Excellent resistance to vibration and shock. Low EMF (approx. 0.3 μV). DIL terminal arrangement fits 2.54 mm grid. Dimensions: H 10 x W 28 x D 12 mm. See part number 127-9342 for available PCB mount sockets.

Ulasan Produk

Tidak ada ulasan