Panasonic Relay 24V dc, 2c contact, PCB mounting type

Sebelum PPN:
Rp919.900
Spesifikasi
Coil Resistance (kΩ)1.6
Coil Voltage (V)24/dc
Contact ConfigurationDPDT
Height (mm)24
Maximum Switching Voltage (AC V)250
Maximum Switching Voltage (DC V)125
Number of Poles4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)6
Terminal TypeThrough hole
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
TUV. For relay 699-7014, see matching socket part numbers 699-7026 and 699-7020. For corresponding contact configurations, relays 3PST-NO and 3PST-NC, see matching socket part numbers 699-7051 and 699-7054. . SFS Series. These slim, compact, surface-mount relays feature force-guided contacts. Available with integrated LED indicators and diodes. Typical applications include machine tools, robots, safety PLCs, circuits meeting the stringent safety standards for these products, and automotive production equipment. . Nominal switching capacity: 6 A @ 250 V ac. Maximum switching power: 180 W. Nominal operating power: 360 mW (4-pole), 500 mW (6-pole). Slim profile. Fast response time: <8 ms. High impact resistance, functional: min. 200 m/s. Dual force-guided contact construction.

Ulasan Produk

Tidak ada ulasan