Panasonic Radial Lead Type Aluminum Electrolytic Capacitors EEUED Series

Sebelum PPN:
Rp189.900 - Rp3.099.900
Spesifikasi
Operating Temperature (°C)-25
Tolerance±20%
Type of SignThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
ED Series. Panasonic ED Series Type A electrolytic capacitors have a long service life of 105 to 8000 to 10,000 hours (depending on the case size). This radial capacitor realizes high frequency and high ripple current. . Low profile option with 20mm height is available. Applications. Panasonic ED series type V radial capacitor is suitable for power input circuit and electronic ballast.

Ulasan Produk

Tidak ada ulasan