Panasonic Pressure Sensor

Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Spesifikasi
Maximum Operating Temperature (°C)50
Maximum Output Voltage (V)4.5
Minimum Operating Temperature (°C)0
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor TypeGauge Pressure Sensor
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic PS-A Pressure Sensor. The PS-A series pressure sensors feature built-in amplifiers and compensation circuits for high accuracy. Typical applications include industrial (pressure switches, pneumatic equipment), medical (blood pressure monitors, compressed air pressure measurement, air beds), and water level detection in household appliances. High accuracy and reliability. Space-saving, compact pressure sensor unit. Base area: 7.2 x 7.2 mm.

Ulasan Produk

Tidak ada ulasan