Panasonic Power Relay 5V dc SPST PCB Mount Type

Sebelum PPN:
Rp309.900
Spesifikasi
Coil Voltage (V)5/dc
Contact ConfigurationSPST
Length (mm)31
Maximum Switching Power (DC W)150
Maximum Switching Voltage (AC V)380
Maximum Switching Voltage (DC V)250
Number of Poles1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)8
Type of SignBoard mounting
coil Electricity (mW)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, CSA, VDE, SEV. ST Series Relays. This PCB-mount power relay is compatible with ICs and is ideal for switching inductive loads. Its high switching capability and high withstand voltage improve stability. Its sealed construction allows for automatic cleaning. High withstand voltage. High switching capacity allows for use in switching inductive and lamp loads. Compact and highly sensitive, allowing for direct IC drive. Dimensions: H11 x W14 x D31 mm. Sealed construction allows for automatic cleaning. ST-PS relay sockets are available. See part number 103-6836.

Ulasan Produk

Tidak ada ulasan