Panasonic Polymer Capacitor, ZC, 270μF, 35V dc, EEHZC1V271P

Sebelum PPN:
Rp45.900
Spesifikasi
Capacitance270μF
Dimensions (mm)10x10.2
Lead Spacing (mm)4.6
Length (mm)10.2
Maximum Operating Temperature (°C)125
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesZC
Surface Mount DeviceSurface mount
Technologyhybrid
Tolerance±20%
Voltage (V)35dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
ZC Series. Panasonic ZC Series Type V Capacitors utilize hybrid technology. These capacitors combine the low leakage current of aluminum electrolytic capacitors with the low ESR characteristics of conductive polymer capacitors. This combination of technologies means that frequency and temperature have little effect on the capacitor's performance. These capacitors offer a long lifespan of 4000 hours at +125°C. AEC-Q200 qualified. Suitable for high-temperature, lead-free reflow soldering. Low ESR. High ripple current. High voltage resistance ranging from 25 to 63 V. High safety. Compact design. Surface mount. Applications. Panasonic ZC Series Type V Hybrid Capacitors are ideal for applications requiring high reliability and low leakage current. Typical applications include power lines for peripheral devices, automotive power lines, LED lighting, LCD TVs, and base stations.

Ulasan Produk

Tidak ada ulasan