Panasonic Polymer Capacitor, ZA, 10μF, 63V dc, EEHZA1J100P

Sebelum PPN:
Rp94.900
Spesifikasi
Capacitance10μF
Dimensions (mm)6.3(Dia)x5.8
Lead Spacing (mm)1.8
Leakage Current (μA)0.01 CV or 3 (after 2 minutes)
Maximum Operating Temperature (°C)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesZA
Surface Mount DeviceSurface mount
Technologyhybrid
Tolerance±20%
Voltage (V)63dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
ZA Series. Panasonic ZA Series Type V Capacitors use hybrid technology. These capacitors combine the low leakage current of aluminum electrolytic capacitors with the low ESR characteristics of conductive polymer capacitors. This combination of technologies means that frequency and temperature have little effect on the capacitor's performance. These capacitors offer a long lifespan of 10,000 hours at +105°C. AEC-Q200 qualified, low ESR, suitable for high-temperature lead-free reflow soldering, withstands high voltages up to 80 V DC, high safety, compact design, and surface mount. Applications. Panasonic ZA Series Type V Hybrid Capacitors are ideal for applications requiring low leakage current and high reliability. Typical applications include peripheral power lines, automotive power lines, LED lighting, LCD TVs, and base stations.

Ulasan Produk

Tidak ada ulasan