Panasonic Polymer Capacitor, TPSF, 270μF, 2.5V dc, ETPSF270M6E

Sebelum PPN:
Rp639.900
Spesifikasi
Capacitance270μF
Dimensions (mm)3.5x2.8x1.9
Length (mm)3.5
MaterialDielectric: Tantalum
Maximum Operating Temperature (°C)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesTPSF
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid
polarityWith polarity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Lead-free low-profile chip capacitors. Low impedance and low ESR at high frequencies. High ripple current performance. Long life: 2,000 hours at 105°C. Excellent noise absorption characteristics. Excellent temperature characteristics up to 55°C. Guaranteed inrush current of 20 A. Superior safety compared to Ta-Cap. POSCAP uses sintered tantalum for the anode system and a highly conductive polymer made using Panasonic's proprietary method for the cathode system. This has enabled POSCAP to be made thinner and smaller, while also achieving excellent high-frequency characteristics with low ESR (equivalent series resistance). These features make POSCAP one of the most recommended products for digital/high-frequency applications. POSCAP also boasts high reliability and thermal resistance. Its small size and low ESR (max. 6 mΩ) are achieved with downward-facing terminals. Ultra-small size with high capacitance (S09 size: 6.3 V dc / 150 μF). High voltage: 35 V dc (max.)

Ulasan Produk

Tidak ada ulasan