Panasonic Polymer Capacitor, SVPF, 180μF, 16V dc, 16SVPF180M

Sebelum PPN:
Rp249.900
Spesifikasi
Capacitance180μF
Dimensions (mm)6.3(Dia)x5.9
Lead Spacing (mm)2.1
Length (mm)5.9
Maximum Operating Temperature (°C)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSVPF
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid
Voltage (V)16dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
OSCON Solid Electrolytic SVPF Series. Panasonic's OS-CON SVPF electrolytic capacitors feature a solid aluminum construction and a highly conductive polymer. These aluminum capacitors are rated for high voltages up to 50 V DC and offer large capacitances up to 1000 μF. Surface-mount design, 5000-hour warranty at +105°C, excellent noise rejection, long life, high voltage, high reliability, high ripple current, and halogen-free. Applications. These surface-mount capacitors are recommended for industrial applications such as industrial PCs, motor drivers, measuring instruments, power supplies, security cameras, and inverters. SVPF OS-CON capacitors are also suitable for consumer electronics such as air conditioners and home information devices. Applications suitable for these electrolytic capacitors include automotive infotainment and comfort accessories, as well as ICT applications such as PCs, base stations, SSDs, and data centers.

Ulasan Produk

Tidak ada ulasan