Panasonic Polymer Capacitor, SVPC, 100μF, 6.3V dc, 6SVPC100M

Sebelum PPN:
Rp239.900
Spesifikasi
Capacitance100μF
Dimensions (mm)5(Dia)x5.9
Lead Spacing (mm)1.4
Length (mm)5.9
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSVPC
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid
Voltage (V)6.3dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
OSCON Solid Electrolytic SVPC Series. Panasonic's OS-CON SVPC electrolytic capacitors feature a solid aluminum composition with a highly conductive polymer. These aluminum electrolytic capacitors offer ultra-low ESR of 9 to 30 mΩ and high capacitance up to 2700 μF. Surface-mount, 2000-hour guaranteed at +105°C, excellent noise rejection, long life, high voltage, high reliability, low ESR rating, high ripple current, and halogen-free. Applications. These surface-mount capacitors are recommended for industrial PCs, motor drivers, measuring instruments, power supplies, security cameras, and inverters in industrial facilities. Suitable applications for these electrolytic capacitors include automotive infotainment and comfort accessories, as well as ICT applications such as PCs, base stations, SSDs, and data centers. SVPC OS-CON capacitors are also suitable for home appliances such as air conditioners and home information devices.

Ulasan Produk

Tidak ada ulasan