Panasonic Polymer Capacitor, SVP, 100μF, 20V dc, 20SVP100M

Sebelum PPN:
Rp159.900
Spesifikasi
Capacitance100μF
Dimensions (mm)8(Dia)x11.9
Lead Spacing (mm)3.2
Length (mm)11.9
Maximum Operating Temperature (°C)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (mA)3320rms
SeriesSVP
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid
Voltage (V)20dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
OSCON Solid Electrolytic SVP Series. Panasonic's OS-CON SVP electrolytic capacitors feature a solid aluminum composition with a highly conductive polymer. Surface mount, 2000-hour warranty at +105°C, excellent noise rejection, long life, high voltage, high reliability, low ESR rating, high ripple current, halogen-free, and Wells model. Applications. These aluminum capacitors are recommended for use in industrial PCs, motor drivers, measuring instruments, power supplies, security cameras, inverters, and more. Suitable applications for these electrolytic capacitors include automotive infotainment and comfort accessories, as well as ICT applications such as PCs, base stations, SSDs, and data centers. SVP series aluminum capacitors are also suitable for home appliances such as air conditioners and home information devices.

Ulasan Produk

Tidak ada ulasan