Panasonic Polymer Capacitor, SP-CAP SX, 150μF, 6.3V dc, EEFSX0J151ER

Sebelum PPN:
Rp79.900
Spesifikasi
Capacitance150μF
Dimensions (mm)7.3x4.3x1.9
Length (mm)7.3
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSP-CAP SX
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Voltage (V)6.3dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic SP-CAP SX Series Conductive Polymer Aluminum Electrolytic Capacitors. Panasonic's SX Series polymer capacitors are part of the broad SP-CAP series. These conductive aluminum electrolytic capacitors feature large capacitances up to 560 μF and ultra-low ESR (4.5 to 9 mΩ). They also offer high ripple currents of 8500 mArms. Their stable frequency and temperature characteristics ensure a longer lifespan than standard electrolytic capacitors. Their non-flammable self-healing function ensures high safety. They feature a low-profile, space-saving design, a bottom-mounted three-terminal design, and are halogen-free. Applications. SX capacitors' low ESR makes them ideal for FPGA power lines, GPU power lines for graphics cards, and CPU power lines for PCs and servers. Other applications include power banks, servers, SSDs, communications infrastructure, smart meters, LCD panels, and USB chargers.

Ulasan Produk

Tidak ada ulasan