Panasonic Polymer Capacitor, SP-CAP GX, 470μF, 2V dc, EEFGX0D471R

Sebelum PPN:
Rp74.900
Spesifikasi
Capacitance470μF
Dimensions (mm)7.3x4.3x1.9
Lead Spacing (mm)1.3
Length (mm)7.3
Maximum Operating Temperature (°C)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSP-CAP GX
Service Life1000h
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Voltage (V)2dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
SP-CAP G Series Surface Mount Type. Panasonic's GX Series conductive polymer capacitors are part of the broader SP-Cap series. These aluminum electrolytic capacitors feature an ultra-low ESR of 3 mΩ and a high capacitance of up to 560 μF. These polymer capacitors also have low ESL. Features and Benefits: Low-profile, space-saving design; Three-terminal and face-down terminal construction; Halogen-free. Applications: The low ESR GX capacitors are ideal for GPU power lines in graphic cards, FPGA power lines, and CPU power lines in PCs and servers. Other applications include smart meters, LCD panels, communication infrastructure, USB chargers, power banks, servers, and SSDs.

Ulasan Produk

Tidak ada ulasan