Panasonic Polymer Capacitor, SEPC, 220μF, 6.3V dc, 6SEPC220M

Sebelum PPN:
Rp349.900
Spesifikasi
Capacitance220μF
Dimensions (mm)6.3(Dia)x5.5
Lead Spacing (mm)2.5
Maximum Operating Temperature (°C)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (A)2.98
SeriesSEPC
Surface Mount DeviceThrough hole
Technologypolymer
Tolerance±20%
Voltage (V)6.3dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
OSCON Solid Electrolytic Radial SEPC Series. Panasonic's OS-CON SEPC electrolytic capacitors feature a solid aluminum construction and a highly conductive polymer. These aluminum electrolytic capacitors offer ultra-low ESR (5 to 24 mΩ) and high capacitance (up to 2700 μF). They are guaranteed for 5000 hours at +105°C, offer excellent noise rejection, long life, high voltage, high reliability, and high ripple current. Radial leads are halogen-free. Applications. These radial leads are recommended for industrial PCs, motor drivers, measuring instruments, power supplies, security cameras, inverters, and other applications. Suitable applications for these electrolytic capacitors include automotive infotainment and comfort accessories, as well as ICT applications such as PCs, base stations, SSDs, and data centers. SEPC aluminum capacitors are also suitable for home appliances such as air conditioners and home information devices.

Ulasan Produk

Tidak ada ulasan