Panasonic Polymer Capacitor, SEP, 68μF, 20V dc, 20SEP68M

Sebelum PPN:
Rp329.900
Spesifikasi
Capacitance68μF
Dimensions (mm)10(Dia)x8
Lead Spacing (mm)5
Length (mm)8
Maximum Operating Temperature (°C)105
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Current (A)2.4
SeriesSEP
Surface Mount DeviceThrough hole
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid
Voltage (V)20dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
OSCON Solid Electrolytic Radial SEP Series. Panasonic's OS-CON SEP series electrolytic capacitors feature a solid aluminum composition with a highly conductive polymer. They offer excellent noise suppression, long life, high voltage, high reliability, low ESR rating, high ripple current, and a 3000-hour warranty at +105°C. Radial lead type. Lead- and halogen-free. Applications. These electrolytic capacitors are suitable for applications such as automotive infotainment and comfort accessories, as well as ICT applications such as PCs, base stations, SSDs, and data centers. The radial type is recommended for use in industrial PCs, motor drivers, measuring instruments, power supplies, security cameras, and inverters. SEP series capacitors are also suitable for home appliances such as air conditioners and home information devices.

Ulasan Produk

Tidak ada ulasan