Panasonic Polymer Capacitor, POSCAP TQC, 33μF, 25V dc, D2, 25TQC33MYF

Sebelum PPN:
Rp109.900
Spesifikasi
Capacitance33μF
Dimensions (mm)7.3x4.3x1.9
Length (mm)7.3
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPOSCAP TQC
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
POSCAP TQC Series. Panasonic TQC series tantalum capacitors are part of the POSCAP series. The anode material uses sintered tantalum, a porous material with a large surface area, achieving high capacitance. The electrolyte, a conductive polymer with excellent conductivity, minimizes ESR. TQC tantalum capacitors offer excellent heat resistance and reliability, making them ideal for high-frequency and digital equipment. High voltage: up to 35 V dc. Solid electrolytic chip capacitors. Excellent frequency characteristics. Lower impedance than standard aluminum electrolytic capacitors and tantalum capacitors. Low ESR allows for higher ripple current ratings than other electrolytic capacitors. Conductive polymer provides a self-healing mechanism. Tantalum oxide eliminates vibration and noise on the board. Applications. Recommended applications include backup capacitors, bypass capacitors, and noise suppression in digital devices. These tantalum capacitors can be used in PCs, mobile phones, home appliances, automobiles, industrial equipment, and more.

Ulasan Produk

Tidak ada ulasan