Panasonic Polymer Capacitor, POSCAP TPE, 220μF, 2.5V dc, B2, 2R5TPE220MAFB

Sebelum PPN:
Rp269.900
Spesifikasi
Capacitance220μF
Dimensions (mm)3.5x2.8x1.9
Length (mm)3.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPOSCAP TPE
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid
Voltage (V)2.5dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
POSCAP TPE Series. Panasonic TPE series tantalum capacitors are part of the POSCAP series. The large surface area and porous nature of sintered tantalum as the anode material allows for high capacitance. The use of a highly conductive polymer electrolyte minimizes ESR to a low 15 mΩ. TPE tantalum capacitors offer excellent heat resistance and reliability, making them ideal for high-frequency and digital equipment. Compact, solid electrolytic chip capacitors offer excellent frequency characteristics, lower impedance than standard aluminum electrolytic capacitors and tantalum capacitors, and a high ripple current rating thanks to their low ESR. Conductive polymer technology provides a self-healing mechanism. Tantalum oxide eliminates vibration and noise on the board. Applications: Typical applications include backup capacitors, bypass capacitors, and noise suppression in digital devices. These tantalum capacitors can be used in PCs, mobile phones, home appliances, automobiles, industrial equipment, and more.

Ulasan Produk

Tidak ada ulasan