Panasonic Polymer Capacitor, POSCAP TPB, 33μF, 10V dc, B2, 10TPB33M

Sebelum PPN:
Rp209.900
Spesifikasi
Capacitance33μF
Dimensions (mm)3.5x2.8x1.9
Height (mm)1.9
Leakage Current (μA)33
Length (mm)3.5
MaterialDielectric: Tantalum
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesPOSCAP TPB
Surface Mount DeviceSurface mount
Technologypolymer
Tolerance±20%
Type of ElectrolyteSolid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
POSCAP TPB Series. Panasonic's TPB series tantalum capacitors belong to the POSCAP series. They use sintered tantalum as the anode material, achieving high capacitance through a porous material with a large surface area. A conductive polymer with excellent conductivity as the electrolyte reduces ESR. TPB tantalum capacitors offer excellent heat resistance and reliability, making them ideal for high-frequency and digital equipment. Solid electrolytic chip capacitors offer excellent frequency characteristics, lower impedance than standard aluminum electrolytic capacitors and tantalum capacitors, and a high ripple current rating due to their low ESR. Conductive polymer provides a self-healing mechanism. Tantalum oxide eliminates vibration and noise on the board. Applications. Recommended applications include backup capacitors, bypass capacitors, and noise suppression in digital devices. These tantalum capacitors can be used in PCs, mobile phones, home appliances, automobiles, industrial equipment, and more.

Ulasan Produk

Tidak ada ulasan