Panasonic Metal Oxide Varistor Varistor voltage: 360V Maximum DC rated voltage: 300V, 540pF, ERZV14D361

Sebelum PPN:
Rp9.399.900
Spesifikasi
Capacitance540pF
Current (A)Clamp: 50
Dimensions (mm)15.5(Dia.)x5.7
Energy (J)130
Lead Spacing (mm)7.5
Length (mm)34.5
Limit Voltage (V)595
Maximum Surge Current (A)6000
Maximum rated voltage (V)AC: 230, DC: 300
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)5.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic Metal Oxide Varistor ZNR Series, 14mm diameter. Compact and large surge current capacity. Compared to standard varistors, it can withstand two surge currents.

Ulasan Produk

Tidak ada ulasan