Panasonic Metal Oxide Varistor Varistor voltage: 33V Maximum DC rated voltage: 26V, 6.3nF, ERZV10D330

Sebelum PPN:
Rp94.900
Spesifikasi
Capacitance6.3nF
Current (A)Clamps: 5
Dimensions (mm)11.5(Dia.)x5
Lead Spacing (mm)7.5
Length (mm)34.5
Limit Voltage (V)65
MaterialZNR
Maximum Surge Current (A)1000
Maximum rated voltage (V)AC: 20, DC: 26
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic ZNR Series Metal Oxide Varistor, 10mm diameter. It can handle large surge currents compared to its compact size. Its ability to handle two surge currents is improved compared to standard varistors.

Ulasan Produk

Tidak ada ulasan