Panasonic Metal Oxide Varistor Varistor voltage: 240V Maximum DC rated voltage: 200V, 380pF, ERZV10D241

Sebelum PPN:
Rp65.900
Spesifikasi
Capacitance380pF
Current (A)Clamp: 25
Dimensions (mm)11.5(Dia.)x5
Lead Spacing (mm)7.5
Length (mm)34.5
Limit Voltage (V)395
MaterialZNR
Maximum Surge Current (A)3500
Maximum rated voltage (V)AC: 150, DC: 200
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesV
Thickness (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic ZNR Series Metal Oxide Varistor, 10mm diameter. It can handle large surge currents compared to its compact size. Its ability to handle two surge currents is improved compared to standard varistors.

Ulasan Produk

Tidak ada ulasan